Soft Black Polishing Foam Pad with Protective Collar, 150x50mm, H&l

Soft Black Polishing Foam Pad with Protective Collar, 150x50mm, H&l

Order Code: ZT2443813S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

A soft black polishing foam pad with hook & loop to be used on any electrical polisher.
Use this soft high grade foam pad with a protective collar in conjunction with any wax or polish to create a high gloss and deep shine on any painted surface.
The FMT5007 115mm backing plate will fit inside the collar and then attach to any electrical polisher with an M14 thread.
The collar performs 2 important functions, it will prevent the backing plate getting fitted to the pad off centre and causing the tool and pad to vibrate badly and will prevent the backing plate from digging into the paintwork if the pad is tilted at an angle.
Size 150 x 30mm
Collar size 20mm
Internal diameter inside the collar 115mm

See full description
Specifications for Soft Black Polishing Foam Pad with Protective Collar, 150x50mm, H&l
  • Colour
    Black
  • Material
    Foam
  • Inner Diameter
    115mm
  • Product Type
    Polishing Foam Pad
  • Size
    150 x 30mm
  • Collar Size
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome