12 Tenon Saw with Mitre Box

12 Tenon Saw with Mitre Box

Order Code: ZT5575187S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

COMPLETE SET: Includes a 12-inch tenon saw and a 12-inch mitre box offering everything you need for precise cutting tasks. EASY TO USE: Designed for straightforward use at all common cutting angles—22.5 45 and 90 degrees—ensuring accuracy with minimal effort. VERSATILE APPLICATION: Perfect for cutting wood and laminate making it a valuable tool for a wide range of DIY and woodworking projects. FINE AND SMOOTH CUTS: The 300mm 12 teeth-per-inch (TPI) blade is suitable for making relatively fine and smooth cuts ideal for tasks that require a refined finish. SOFT GRIP HANDLE: Equipped with a soft grip handle the tenon saw provides enhanced comfort and control reducing hand fatigue during extended use. IDEAL FOR DIY ENTHUSIASTS: Whether you're a professional or a hobbyist this tool set is perfect for achieving precise and clean cuts in your woodworking projects.

See full description
Specifications for 12 Tenon Saw with Mitre Box
  • Product Type
    Tenon Saw with Mitre Box
  • Number of Pieces
    2
  • Blade Length
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome