Tenon Hardpoint Handsaw 300mm (12in) 11 TPI FAISAWT12
0
1

Tenon Hardpoint Handsaw 300mm (12in) 11 TPI FAISAWT12

Order Code: ZT1460455SCopy

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.395%
10 - 19£10.7910%
20 +£10.1915%


Description

The Faithfull Tenon Handsaw features a 300mm long blade with a reinforced spine for extra rigidity to ensure the workpiece is cut straight. The 1mm thick, spring steel blade has been correctly hardened and tempered for strength and to minimise whip and vibration. Triple ground and hardened teeth offer fast cutting performance and excellent sawdust removal. The ergonomic, soft grip handle is designed to be comfortable for use over long periods and incorporates 90 and 45 angles for easy marking of the workpiece. Ideal for cutting hardwood, softwood, rough timber, board sheet and floorboards. Specification Length 300mm (12in) TPI 11

See full description
Specifications for Tenon Hardpoint Handsaw 300mm (12in) 11 TPI FAISAWT12
  • MFR Part No.
    FAISAWT12
  • Length
    300mm
  • Teeth per Inch
    11

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome