Hex Bit Set 13PC - LSR5735513H
0
1
2
3

Hex Bit Set 13PC - LSR5735513H

Order Code: ZT2490080S

£10.29 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

An impact-grade S2 steel Hex Bit set with sizes ranging from 1.5mm to 10mm, along with two chrome vanadium bit adapters. For quick and easy bit selection, all bits are stored on a labelled plastic rail.

Features and Benefits
• 1/4" bits: 1.5, 2, 2.5, 3, 4, 5, 5.5mm
• 10mm Hex drive bits: 7, 8, 10mm
• Supplied with two bit adaptors: 1/4""D x 1/4"" Hex & 3/8""D x 10mm Hex
• Adaptors manufactured from chrome vanadium, bits from impact grade S2 steel
• Supplied in a bit holder for storage

Typical Applications
• Construction
• DIY
• Electrical

See full description
Specifications for Hex Bit Set 13PC - LSR5735513H
  • MFR Part No.
    5513
  • Number of Pieces
    13
  • Shank Shape
    Hex
  • Bit Material
    Chrome Vanadium Steel
  • Bit Type
    Hex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome