Hex Bit Set - 30 Bits + Accessories - E131702

Hex Bit Set - 30 Bits + Accessories - E131702

Order Code: ZT1012690XCopy

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

The EXPERT by FACOM® 1/4 in. Bit and Accessory Set (30 pc.) offers a versatile, high-quality solution for precision work across various applications. Designed for performance and durability, it includes a comprehensive range of bits, a mini ratchet and a secure bit holder, all in a compact format.

Contents
• Slotted-head bits: 4, 5.5, 6.5, 8 mm
• Phillips® bits: PH1, PH2, PH3
• Pozidriv® bits: PZ1, PZ2, PZ3
• Torx® bits: T8, T10, T15,T20x2, T25x2, T30, T40
• ResisTorx® bits: TT10, TT15, TT20, TT25, TT27, TT30, TT40
• Hex bits: 3, 4, 5, 6 mm
• Mini ratchet
• Bit holder with locking ring

Features and Benefits
• Wide selection of slotted, Phillips, Pozidriv, Torx, ResisTorx and hex bits
• Mini ratchet for access in tight spaces
• Bit holder with locking ring for secure fit
• Robust and reliable build quality
• Ideal for workshop, professional or DIY use

See full description
Specifications for Hex Bit Set - 30 Bits + Accessories - E131702
  • Shank Shape
    Hex
  • Bit Type
    Tamperproof Torx
  • Number of Pieces
    30
  • Tip Size
    3
    4
    5
    5.5
    6
    6.5
    8
    PH1
    PH2
    PH3
    PZ1
    PZ2
    PZ3
    T8
    T10
    T15
    T20
    T25
    T30
    T40
    TT15
    TT20
    TT25
    TT30
  • Product Type
    Hex Bit Set
  • Tip Type
    Hex
    Phillips
    Pozidriv
    ResisTorx
    Slotted
    Torx

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome