D15A Shape and Straight Cutting Snips, Small and Manoeuvrable, BE300320

Order Code: ZT1249334P

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

• For long continuous, straight and curved cuts • The extremely small forged heads have optimized blade geometry is very manoeuvrable; perfect for cutting small radii and in confined spaces • The compact design results in the highest performance with the minimum of effort • ERGO-handle for increased comfort reduced hand fatigue! • Available in right or left cutting versions Extremely compact cutting head, The design of the uniquely compact design head offers one tremendous manoeuvrability, the ability to cut the narrowest radii and the ability to reach some of the most difficult to access spots. Practicable combination of bar and arrester, A practical locking mechanism allows one to open and close with one hand and limits the maximum opening of the snip. Compound leverage, Compound leverage considerably reduces the effort required. Improving productivity while reducing hand fatigue for the worker. Ergonomic handle, The plastic grips on the ergonomically designed handles have soft cushion inserts that further reduce hand fatigue for the worker. The soft cushion inserts also keep the hand from slipping on the grips.

See full description
Specifications for D15A Shape and Straight Cutting Snips, Small and Manoeuvrable, BE300320
  • Product Type
    Cutting Snips

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome