Multipurpose Snips 200mm (8in) FAISNIP8
0
1
2
3
4
5

Multipurpose Snips 200mm (8in) FAISNIP8

Order Code: ZT1280722PCopy

£13.99 Inc VAT (20%)


Description

Faithfull Multipurpose Snips have stainless steel blades that are suitable for cutting low-density wire, thin metals and other light materials. Fitted with plastic, soft grip coated handles for user comfort and feature a notched wire cutter and lock. Ideal for general DIY use in workshops and gardens. Specification Length 200mm (8in)

Specifications for Multipurpose Snips 200mm (8in) FAISNIP8
  • Type
    Straight
  • MFR Part No.
    FAISNIP8
  • Length
    8in
    200mm
  • Snip Type
    Straight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome