2.00mm HSS S/S Stub Drill

2.00mm HSS S/S Stub Drill

Order Code: ZT3116020S

£0.79each Inc VAT (20%)
£3.95 minimum order value
QuantityPriceDiscount
1 - 49£0.790%
50 - 99£0.764%
100 - 199£0.737.5%
200 - 499£0.7011.5%
500 +£0.6616.5%

Minimum order quantity: 5.
Order by 3pm, get it Tomorrow

Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic ans turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 2.00mm HSS S/S Stub Drill
  • Helix Type
    Normal Helix
  • Flute Type
    Spiral
  • Finish/Coating
    Black Oxide
  • Cutting Direction
    Right Hnd
  • Standards Met
    BS 328
    DIN 1897
  • Helix Angle
    Oct-20°
  • Shank Diameter Tolerance
    F11
  • Material
    High Speed Steel
  • Web Thickness
    Standard
  • Overall Length
    38mm
  • Point Angle
    118°
  • Drill Diameter Tolerance
    H8
  • Series
    S100
  • Flute Length
    12mm
  • Coolant Delivery
    External
  • Number of Pieces
    1
  • Number of Flutes
    2
  • Drill Diameter
    2mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome