X0900209 Pro Heavy Duty Hammer Tacker
0
1
2
3
4
5

X0900209 Pro Heavy Duty Hammer Tacker

Order Code: ZT4674943S

£31.99 Inc VAT (20%)


Description

Description

XTrade X0900209 Pro Heavy Duty Hammer Tacker crafted for robust performance with an all-steel construction
The XTrade X0900209 Pro Heavy Duty Hammer Tacker is suitable for insulation, roofing, carpeting, upholstery and poly sheeting applications. It can be used with flat wire staples of leading brands in sizes 6mm -14mm (1/4in - 9/16in) Staples are not included. Elevate your construction efficiency with the XTrade PRO Heavy Duty Hammer Tacker – the pinnacle of stapling precision and durability. Engineered by XTrade, this tool combines innovative features and unparalleled benefits, setting it apart as the go-to-choice for professionals.

Features:​
Heavy-Duty Durability: Crafted for robust performance with an all-steel construction, the XTrade Hammer Tacker is designed to tackle even the toughest projects delivering durability that stands the test of time
User-Friendly Design: Lightweight and ergonomic, this tool minimises user fatigue, providing comfort during extended use. The intuitive design ensures ease of handling for enhanced productivity
Secure Grip: Benefit from the single-handed ergonomic grip that offers a secure grip with every staple, guaranteeing a tight and lasting fastening solution for all your needs
Time-Efficient Stapling: Experience the efficiency of swift and accurate stapling with easy jam clearing and easy bottom-end loading, reducing downtime and boosting productivity
Specification:
Part Number: X0900209
Staple Sizes: 6mm -14mm (1/4in - 9/16in)

See full description
Specifications for X0900209 Pro Heavy Duty Hammer Tacker
  • Product Type
    Hammer Tacker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome