L115 101 HSS 14-PC Coarse Tap & Drill Set
0
1
2

L115 101 HSS 14-PC Coarse Tap & Drill Set

Order Code: ZT1162442X

£89.99 Inc VAT (20%)


Description

The L114301 Tap-Drill Set is an essential toolset for professionals in need of versatile and durable tapping and drilling solutions. This 14-piece set includes 7 multi material spiral point taps (M3-M12) and 7 jobber drills (A002), designed to work with various steel grades. The A002 drills are ideal for general use, offering excellent performance in removing multiple steel grades. With high-speed steel (HSS) construction and TiN-coated tips, this set ensures enhanced tool life and efficiency in both drilling and tapping operations. The set is packaged in a rigid plastic case for easy storage and quick tool access.

Features and Benefits
• High-Speed Steel (HSS) for excellent hot hardness and durability
• A002 drills feature a 118° split point for self-centring, low thrust, and easier penetration
• TiN-coated tips increase surface hardness, wear resistance, and extend tool life
• Comprehensive set includes M3-M12 taps and corresponding jobber drills for diverse applications
• Rigid plastic case ensures safe storage and easy tool selection

See full description
Specifications for L115 101 HSS 14-PC Coarse Tap & Drill Set
  • Tap Thread Standard
    Metric
  • Tap Material
    High Speed Steel
  • Minimum Tap Size
    M3mm
  • MFR Part No.
    L115101
  • Maximum Tap Size
    M11mm
  • Drill Material
    High Speed Steel
  • System of Measurement
    Metric
  • Number of Pieces
    14
  • Drill Finish/Coating
    Tin Tipped
  • Tap Size Included
    M3, M4, M5, M6, M8, M10, M12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome