Set of 3 HSS Ground taps For general use on non abrasive materials up to 900 N/mm2 unalloyed and low alloyed steel, for through and blind holes, for thread cutting by hand or machine. 1 x Plug Tap 1 x Second Tap 1 x Taper Tap HSS Ground Taper Tap A taper tap has quite a lot of taper to help it ease into cutting threads gradually. Typically, the first 8 to 10 threads are tapered. Second Tap Second taps are in between plug and taper taps because they have 3-5 threads tapered, which is more than a plug tap and less than a taper tap. Plug Tap A plug tap has almost no taper at the end because it is designed to thread all the way to the bottom of its reach. Only 1 to 1.5 threads will be tapered. Plug taps are useful for threading blind holes. It’s desirable to thread most of the hole with a taper or second tap first, and then finish the bottom of the hole with a plug tap.
Product Name | Price | ||||
---|---|---|---|---|---|
M20 x 2.5 HSS Ground Set of 3 Hand Taps | Hand Taps | --- | HSS | £75.99Inc VATGet it by Thu, 20th Feb | |
M30 x 3.5 HSS Ground Set of 3 Hand Taps | Hand Taps | --- | HSS | £169.99Inc VATGet it by Thu, 20th Feb | |
M8 x 1.25 HSS Ground Set of 3 Hand Taps | Taper Tap,Second Tap,Plug Tap | M8 x 1.25 | HSS | £19.99Inc VATGet it by Thu, 20th Feb | |
M3 x 0.5 HSS Ground Set of 3 Hand Taps | --- | M3 | --- | £18.39Inc VATGet it by Thu, 20th Feb | |
M4 x 0.7 HSS Ground Set of 3 Hand Taps | --- | M4 | --- | £16.99Inc VATGet it by Thu, 20th Feb | |
M6 x 1.0 HSS Ground Set of 3 Hand Taps | --- | M6 x 1.0 | --- | £17.99Inc VATGet it by Thu, 20th Feb | |
M10 x 1.5 HSS Ground Set of 3 Hand Taps | --- | M10 x 1.5 | --- | £23.99Inc VATGet it by Thu, 20th Feb | |
M16 x 2.0 HSS Ground Set of 3 Hand Taps | --- | M16 x 2.0 | HSS | £49.99Inc VATGet it by Thu, 20th Feb | |
M22 x 2.5 HSS Ground Set of 3 Hand Taps | --- | --- | HSS | £89.99Inc VATGet it by Thu, 20th Feb | |
M5 x 0.8 HSS Ground Set of 3 Hand Taps | --- | --- | --- | £17.99Inc VATGet it by Thu, 20th Feb | |
M12 x 1.75 HSS Ground Set of 3 Hand Taps | --- | --- | --- | £36.99Inc VATGet it by Thu, 20th Feb | |
M14 x 2.0 HSS Ground Set of 3 Hand Taps | --- | --- | --- | £41.99Inc VATGet it by Thu, 20th Feb |
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy