Series E102 Straight Flute Tap Set - Metric
0
1

Series E102 Straight Flute Tap Set - Metric


Select
£99.99 Inc VAT (20%)


See all variants from £99.99

Description

Series E102 Straight Flute Tap Set - Metric

Feature Attributes

Tap Type:
Straight Flute
Thread Standard:
Metric
Material:
Cobalt High Speed Steel
Series:
E102
Square Width:
4.9 mm
Number of Pieces:
3
More attributes
More like this

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome