562 Tile Spiral Cutting Bit

562 Tile Spiral Cutting Bit

Order Code: ZT1026579XCopy

£11.99 Inc VAT (20%)


Description

Dremel is the inventor of the world famous Multitool System that can be used for a great number of projects both indoor and outdoor; for a wide variety of applications such as engraving, carving, routing, cutting, sanding, polishing and more. The Dremel Multitool System comprises of tools, attachments and accessories. No matter which materials you want to work with, Dremel has a solution for you.

Box Contains
1 x Tile Spiral Cutting Bit

The multipurpose cutting bit 561 cuts wood, plastic, fiberglass, drywall, laminate & vinyl siding.
The tile cutting bit 562 cuts ceramic wall tile, cement board and plaster. (Not for use on floor tile)

Shank diameter 3,2 mm
Working diameter 3,2 mm
Maximum RPM 35.000 1/min

See full description
Specifications for 562 Tile Spiral Cutting Bit
  • MFR Part No.
    562
  • Type
    Cutter
  • Number of Pieces
    1
  • Item
    Multi Tool Consumables
  • Series
    562
Product Reviews -
4 years ago by Gerry
I only had a short cut,about 25mm. It performed brilliantly.

4 years ago by Paul
Previous experience with Dremel tools, wore the last one out.

4 years ago by Ray
Done the job it was ordered for

5 years ago by Mark
Haven’t used it on tiles yet but it goes through hardwoods like a hot knife through butter. I will definitely buy more of these.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome