Quantity | Price | Discount |
---|---|---|
1 - 4 | £7.29 | 0% |
5 - 9 | £7.00 | 4% |
10 - 19 | £6.71 | 8% |
20 - 49 | £6.42 | 12% |
50 + | £6.12 | 16% |
The BlueSpot Single Cup Suction Lifter is designed for easy handling of non-porous tiles, marble, glass, plastic and sheet metals. Easy to operate suction vacuum controlled by the locking handle. The 120mm rubber suction pad prevents damage to the surface of the carried material. Ideal for carrying large, heavy and awkward to handle materials. Maximum lifting capacity: 30kg.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy