Polyester 2-Pocket Nail Bag with Belt
0
1
2
3

Polyester 2-Pocket Nail Bag with Belt

Order Code: ZT1018014X

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Kennedy heavy duty nylon nail pouch is tear and puncture resistance. The webbing belt is heavily stitched and has a heavy duty double capped riveted clasp for added strength and support.

Features:
600 denier durable fabric.
Two large double stitched pockets with rivet reinforcement.
Adjustable belt strap.

See full description
Specifications for Polyester 2-Pocket Nail Bag with Belt
  • Number of Pockets
    2
  • Weight
    0.31g
  • Application
    Nails
  • Colour
    Red/Black
  • Length
    290mm
  • MFR Part No.
    HMCMW010
  • Material
    Polyester
  • Additional Features
    Webbing belt
    Resistant to puntures or tears
    Heavy duty double capped clasp
  • Size
    525mm x 290mm
  • Width
    525mm
  • Type
    Belt Pouch
Product Reviews -
a year ago by gary
Great delivery and a great product

2 years ago by tanya
good quality and fit for purpose

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome