Waterproof 14 Assorted Pocket Tool Roll

Waterproof 14 Assorted Pocket Tool Roll

Order Code: ZT1018020X

£7.99 Inc VAT (20%)
£8.9911% off
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

With 14 pockets. Tools secured by flap cover with 2 webbed ties.

Specifications for Waterproof 14 Assorted Pocket Tool Roll
  • Additional Features
    Puncture resistant
    Non-scratch rayon inner
    Rot-proof
    Secured by two webbed ties
    Waterproof
  • Type
    Tool Rolls
  • Length
    650mm
  • Number of Pockets
    14
  • MFR Part No.
    TR-14PR
  • Colour
    Black
  • Material
    PVC
  • Weight
    270g
  • Width
    270mm
  • Size
    650mm x 270mm
  • Application
    Tools
Product Reviews -
5 years ago by Lee
outside is smooth and soft, no loose stitches, pockets are generously sized

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome