Internal Corner Trowel Stainless Steel Soft Grip Handle 4 x 3 x 3in FAISGTCINTSS

Internal Corner Trowel Stainless Steel Soft Grip Handle 4 x 3 x 3in FAISGTCINTSS

Order Code: ZT1280688P

£8.99 Inc VAT (20%)


Description

Faithfull Internal corner trowel for finishing internal angles. This trowel has a flexible one piece stainless steel blade set at the correct angle to create a perfect 90 corner. Fitted with a full size soft grip handle for user comfort. Size 100 x 75 x 75mm (4 x 3 x 3in).

Specifications for Internal Corner Trowel Stainless Steel Soft Grip Handle 4 x 3 x 3in FAISGTCINTSS
  • Type
    Internal Corner
  • MFR Part No.
    FAISGTCINTSS
  • Blade Size
    4 x 3in
  • Blade Length
    4in
  • Trowel Type
    Internal Corner
  • Handle Type
    Soft Grip
  • Blade Width
    3in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome