0
1

CCMT 120404-PM Insert Grade 4325

Order Code: ZT1167195X

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

These turning inserts are designed for the external and internal machining of small components. The insert grade is 4325.

Features and Benefits
• (P20-P30) CVD Ti(C,N)+Al2O3+TiN coated grade for use on steel
• 80° Rhombic Insert

Typical Applications
• Internal and external machining of slender components

See full description
Specifications for CCMT 120404-PM Insert Grade 4325
  • Insert Style
    CCMT
  • Cutting Edge Length
    12.9mm
  • Thickness
    4.76mm
  • ISO Designation
    CCMT 120404-PM
  • Finish/Coating
    Ti(C,N)+Al2O3+TiN
  • ISO Category Grade
    P
  • Insert Size
    120404
  • Chipbreaker
    PM
  • Clearance Angle
    7°
  • Inscribed Circle
    12.7mm
  • Corner Radius
    0.4
  • Material
    Carbide
  • Material Application
    Steel
  • Shape
    80° Rhombic
  • Manufacturer Grade
    4325
  • Cutting Direction
    Neutral
  • ISO Cut
    P25
  • Pack Quantity
    1
  • MFR Part No.
    26434015
  • ISO Category
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome