06888 Sub 3075 Dirty Water Pump

Order Code: ZT3288698S

£79.99 Inc VAT (20%)


Description

The SIP SUB 3075 Dirty Water Pump is ideal for draining dirty water from a flooded cellar, basement, small water or collection tank, work site, well, or hot tub. This pump has been designed for intermittent use.

Water pumps can help prevent costly damage to property or work areas from recurring rainwater or groundwater. This pump can also be used for a variety of garden maintenance purposes.

Applications & uses: Quickly drains flooded areas. Effective for a variety of garden maintenance purposes. Suitable for domestic or light commercial use. Intended for intermittent use.

• Powerful brushless induction motor (750w/1hp) : Draws water at a max. flow rate of 14, 100ltr/hr through an impeller at the pump base. The heavy-duty wound motor is durable and lightweight.
• Fitted float switch: Ensures the pump functions unaided when the activation depth (400mm) is reached. This prevents the pump from running dry and overheating when in use.
• Max. 8mtr pumping head: Discharges water flow to a max. height of 8mtr through hose or pipe connected to the pump outlet. This ensures the intended area or item is drained quickly.
• Particle capacity: Suitable for draining dirty water with particles to max. diameter of 35mm.
• Lightweight, compact design: Includes a carry handle for portability and lowering into water (7mtr max. operating depth) A mounted power cable hook provides added safety.
• High-grade carbon steel pump shaft: High-tensile strength compound for long life use.
• Power cable: Fitted with a 10mtr length cable for greater versatility.
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for 06888 Sub 3075 Dirty Water Pump
  • Pump Type
    Dirty Water
  • Cable Length
    10mtr
  • Input Supply
    230v 50Hz
  • Flow Rate
    14, 100L/hr
  • Motor Power
    750w (1hp)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome