High Flow Submersible Stainless Dirty Water Pump Automatic 417L/MIN 230V

High Flow Submersible Stainless Dirty Water Pump Automatic 417L/MIN 230V

Order Code: ZT1233170P

£134.99 Inc VAT (20%)


Description

Manufactured from heavy-duty corrosion resistant materials with stainless steel motor case and polypropylene base cover. Capable of operating in dense and dirty water with a maximum particle size of 40mm. High flow rate up to 25000L/hr (417L/min). Fitted with an automatic cut-out, which can be set at multiple heights using an innovative cable fixed mounting bracket. Minimum water depth of 53mm. Suitable for the effective drainage of cellars, sinks, cisterns, baths and the general transfer of water and dense liquids.

See full description
Specifications for High Flow Submersible Stainless Dirty Water Pump Automatic 417L/MIN 230V
  • MFR Part No.
    WPD415
  • Maximum Head
    11m
  • Maximum Water Depth
    7m
  • Weight
    7.74kg
  • Motor Power
    1100W
  • Power Supply
    230V
  • Minimum Water Depth
    40mm
  • Cut-Out
    Automatic
  • Maximum Particle Diameter
    35mm
  • Outlet Diameter
    25/38mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome