38896 Wire Twisting Pliers

38896 Wire Twisting Pliers

Order Code: ZT4043685S

£41.99 Inc VAT (20%)


Description

The 38896 Wire Twisting Pliers streamline wire manipulation with precision and durability. Crafted from hardened steel, they excel in electrical wiring, fencing, jewelry making, and repairs. Their ergonomic design minimizes hand fatigue, ensuring comfort during extended use. These pliers facilitate swift and uniform wire twisting, promoting secure connections and structural integrity across various applications.

Features and Benefits
• Precision wire manipulation
• Durable hardened steel construction
• Versatile application in multiple industries
• Ergonomic design for comfort during extended use
• Swift and uniform wire twisting for secure connections

See full description
Specifications for 38896 Wire Twisting Pliers
  • MFR Part No.
    38896
  • Nose Shape
    Plier Nose
  • Overall Length
    250mm
  • Handle Material
    Steel
  • Weight
    410g
  • Compatible Wire Size Range
    1.0, 1.6, 2.0, 2.6, 3.2mm�
  • ESD
    No
  • Special Features
    Moulded Grip
    Spring Loaded
  • Maximum Compatible Wire Size
    3.2mm
  • Jaw Material
    Steel
  • Non Sparking
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome