Cable Cutters 3 Stage Ratchet Action 320mm (12.1/2in)

Cable Cutters 3 Stage Ratchet Action 320mm (12.1/2in)

Order Code: ZT1286299P

£359.99 Inc VAT (20%)


Description

The Knipex 95 32 320 Cable Cutters have multi-component, soft grip handles that are lightweight and compact. Ideal for cutting up to 60mm diameter copper and aluminium cables, and for multiple stranded cable. Not suitable for steel wire or wire ropes. The innovative three-stage ratchet-drive ensures high leverage for easy cutting in one-handed and two-handed operation. The steel cutting edges are hardened and precisely ground, ensuring a smooth, neat cut without crushing. They have a fixed handle with a support area and they are ideal for use in confined areas. Specification Length: 320mm.Cutting Capacity: 60mm.

See full description
Specifications for Cable Cutters 3 Stage Ratchet Action 320mm (12.1/2in)
  • Cutting Capacity
    60mm
  • Type
    Side-Cutting Pliers
  • Handle Material
    Plastic
  • Length
    320mm
  • Material
    Steel
  • Applications
    Copper & Aluminium Cable
  • Size
    12.1/2in
    320mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome