EAWS6 Wire Strippers Automatic
0
1
2
3

EAWS6 Wire Strippers Automatic

Order Code: ZT3961627S

£35.99 Inc VAT (20%)


Description

Eclipse EAWS6 Wire Strippers - Automatic
The Eclipse EAWS6 Wire Strippers have have high quality cutting blades for cutting wire up to 50HRc. The micro-adjustment mechanism allows for the stripping of wire less than 0.2mm_. A multi-purpose tool for use on both T&E flat cable and round flex cable. Combines stripping, crimping and cutting.

Features:
Strips wire with no need for adjustment
Crimping jaws can be use on both insulated and non-insulated terminals
The steel blades of the jaws are designed to cut wire and are hardened to ensure a longer working life.
Specification:
Stripping: 0.2 - 6.0mm2 Copper and aluminium wire, solid or stranded
Wire Cutting: HRC 40-50
Crimping: 1.5, 2.5, 6.0mm Insulated and non-insulated terminals
Weight: 1.5kg

See full description
Specifications for EAWS6 Wire Strippers Automatic
  • Weight
    1.5kg
  • Product Type
    Wire Strippers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome