Multi-Purpose Electrical Scissors 5.1/2"/138mm

Multi-Purpose Electrical Scissors 5.1/2"/138mm

Order Code: ZT1009821X

£18.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.390%
5 - 9£17.654%
10 - 19£16.928%
20 +£16.1812%


Description

For use on soft cable up to 22mm2 diameter, can also be used for stripping, cutting insulation materials, electrical tape and cable ties. Stainless steel blades with hardened edge with vanadium and molybdenum for long lasting edge. HRC58-60 with one cutting edge serrated to reduce slipping and notched blade for tough and large diameter cuts. Tough, lightweight nylon handles. Supplied with handy clip-on belt pouch.
Cutting length: 45mm (1 3/4”).

See full description
Specifications for Multi-Purpose Electrical Scissors 5.1/2"/138mm
  • Tool Features
    Serrated cutting edge
  • Wire Gauge Capacity Range
    0 - 22mm²
  • Handle Material
    Nylon
  • Type
    Shears
  • Blade Material
    Stainless Steel
  • Overall Length
    138mm
  • Maximum Wire Gauge Capacity
    22mm²
  • Includes
    Clip-On Belt Pouch
  • Nose Shape
    Plier Nose
  • Non Sparking
    No
  • ESD
    No
  • Jaw Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome