PA19536/11 End Wire Strippers 6"/160mm
0
1
2
3

PA19536/11 End Wire Strippers 6"/160mm

Order Code: ZT4028366SCopy

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 +£15.976%


Description

Eclipse PA19536/11 End Wire Strippers 6 Inch/160mm
Removes insulation from cable without damaging the core. Suitable for a variety of cable sizes. Adjustable stop screw allows setting of required wire stripping diameter. Knurled screw head allows one hand adjustments. Spring return for automatic handle opening.

Features:
Spring return
Ergonomic soft feel handles
Knurled screw head
Adjustable stop screw
Specification:
Model No: PA19536/11
Size: 160mm/6 Inch
Dia: 2.0mm
Dia: 1.6mm2
Weight: 0.6kg

See full description
Specifications for PA19536/11 End Wire Strippers 6"/160mm
  • Product Type
    End Wire Strippers
  • Weight
    0.6kg
  • Diameter
    2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome