Flare End, Spigot End Spanners, 16mm Spigot

Flare End, Spigot End Spanners, 16mm Spigot


Select
£9.49 Inc VAT (20%)
Up to 6% off


See all variants from £9.49

Description

Flare End
16mm Bore - Metric

Feature Attributes

End Type:
Flare End
Spigot Size:
16 mm
Insulated:
No
Type:
Flare Spigot Fitting
Single or Double End:
Single End
Metric or Imperial:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome