1. Welding, Brazing & Soldering/
  2. Solders & Supplies/
  3. Fluxes
Flux Powder

Flux Powder


4 Variants From
£23.99

Inc VAT (20%)

See 4 Product Variants
£23.99

Description

Suited for varying welding applications depending on your choice, Sif® welding flux is ideal for preventing oxidation when welding as well as for cleaning materials as you weld. Sif®'s Aluminium Flux is designed for gas welding of aluminium and aluminium alloys, the Bronze Flux is suited for general purpose brazing flux for silicon bronze rods and Sif®s Silver Solder Flux is for silver brazing operation. 600°C to 800°C.

Features and Benefits
• Available in a variety of specifications to suit your requirements
• Supplied in a resealable tub to allow you to keep the product protected when not in use

Typical Applications
• Brazing
• Gas Welding

See full description

Feature Attributes

Standards Met:

ISO 9001

Package Type:

Tub

Type:

Powder Flux

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome