MB 15 AK 4m MIG Torch, with Euro Connection

MB 15 AK 4m MIG Torch, with Euro Connection

Order Code: ZT1119255S

£61.99 Inc VAT (20%)


Description

Ball jointed cable assembly MIG torch.

Features and Benefits
• Air-cooled with a wide excursion range
• MB EVO 'GRIP' handle, moulded 2K material
• Special length manual and automatic torches available on request

See full description
Specifications for MB 15 AK 4m MIG Torch, with Euro Connection
  • Duty Cycle
    60%
  • Connector Type
    Euro Connector
  • Standards Met
    EN 60 974-7
  • Cooling Type
    Air Cooled
  • Wire Size
    0.6 to 1.2mm
  • MFR Part No.
    002.0605
  • Cable Length
    4m
  • Maximum Rating
    180A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome