110S-G Steel MIG Wire - 15Kg - 1.2mm

110S-G Steel MIG Wire - 15Kg - 1.2mm

Order Code: ZT5687370S

£179.99 Inc VAT (20%)
£209.9914% off


Description

Benefits

Exceptional Weld Strength: Achieve high-strength welds for critical applications
Increased Productivity: Minimise downtime with excellent wire feedability
Reduced Spatter and Fume: Create a cleaner and safer work environment
Versatile Application: Suitable for a wide range of high-strength welding projects
Reliable Performance: Consistent quality you can trust for demanding jobs

Super 6 110S-G Steel MIG Wire: Premium Quality for Superior Welding Performance
Maximise the strength and integrity of your welds with the Super 6 110S-G Steel MIG Wire, a high-performance welding consumable meticulously engineered to meet AWS A5.28 ER110S-G standards. This premium mild steel MIG wire is designed for applications demanding exceptional tensile strength and impact resistance, providing reliable and consistent results in critical welding projects.

The Super 6 110S-G Steel MIG Wire is formulated to deliver superior arc stability, minimal spatter, and excellent weld bead appearance, ensuring high-quality welds across a wide range of applications. Its advanced formulation enhances deoxidation and weld puddle fluidity, resulting in stronger, cleaner welds ideal for heavy-duty fabrication, structural steel work, and high-stress environments.

Our Super 6 110S-G Steel MIG Wire is manufactured to provide optimal wire feedability, minimising downtime and maximising productivity. This wire is compatible with various shielding gases, offering flexibility to adapt to diverse welding conditions. Trust in the Super 6 110S-G Steel MIG Wire to deliver the robust, high-strength welds required for your most demanding projects.

Features
AWS A5.28 ER110S-G Compliant: Meets stringent industry standards for high-strength welding
High Tensile Strength: Delivers exceptional strength for critical applications
Superior Arc Stability: Minimises spatter and ensures consistent weld quality
Excellent Wire Feedability: Reduces downtime and enhances productivity
Consistent Weld Bead Appearance: Provides aesthetically pleasing and structurally sound welds
Versatile Shielding Gas Compatibility: Suitable for various welding environments
High Impact Resistance: Ideal for demanding, high-stress applications
Precision Layer Wound: Ensures smooth, uninterrupted wire feed
Available in Multiple Spool Sizes: Meets diverse project requirements
Engineered for Low Spatter and Fume: Improves work environment

Ordering





















Part No.Description72950.8mm72961.0mm72971.2mm

Applications
High-Strength Structural Steel Welding: Bridges, buildings, and heavy machinery
Heavy Equipment Fabrication and Repair: Construction and agricultural equipment
Pressure Vessel Welding: Tanks and pipelines
Offshore Platform Fabrication: Structural components
Mining Equipment Repair and Fabrication: High-stress applications
High-Strength Alloy Steel Welding
Welding applications requiring high tensile strength
Robotic welding of high strength steel

Specifications
AWS: A5.28 ER 110 S-G
EN IS0 16834-A G Z Mn 3 Ni Cr Mo
EN IS0 16834-A W Z Mn 3 Ni 1 Cr Mo

Demand the highest strength for your critical welding projects. Order your Super 6 110S-G Steel MIG Wire today and experience the superior performance and reliability of AWS A5.28 ER110S-G.

See full description
Specifications for 110S-G Steel MIG Wire - 15Kg - 1.2mm
  • Material
    Steel
  • Weight
    15kg
  • Diameter
    1.2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome