Shield-Bright 2209 Flux Core Stainless Steel MIG Wire - VP, 1.2mm

Shield-Bright 2209 Flux Core Stainless Steel MIG Wire - VP, 1.2mm

Order Code: ZT5683718S

£1,999.99 Inc VAT (20%)


Description

Benefits

Enhanced weld quality and integrity
Increased productivity through reduced cleanup
Improved corrosion resistance for long-lasting performance
Reliable performance in challenging welding conditions
Reduced downtime and maintenance costs

Premium Duplex Welding Performance With Shield-Bright 2209
Upgrade your stainless steel welding projects with the ESAB Shield-Bright 2209 Flux Core Stainless Steel MIG Wire, a premium solution engineered for superior performance and exceptional weld integrity. Designed for professionals demanding the highest quality, this flux-cored wire delivers consistent, reliable welds on duplex stainless steel, offering outstanding resistance to corrosion and high strength characteristics.

The ESAB Shield-Bright 2209 is specifically formulated for all-position welding, providing excellent arc stability and minimal spatter, which translates to cleaner welds and reduced post-weld cleanup. This wire ensures optimal performance in a variety of industrial applications, from fabrication of chemical processing equipment to marine construction and beyond.

Leveraging advanced manufacturing processes, ESABhas developed this wire to deliver a stable arc, excellent slag detachability, and a smooth, consistent feed, even in challenging welding positions. The Shield-Bright 2209 is your go-to choice for critical applications where weld quality and durability are paramount.

Whether you're working on complex fabrication projects or routine maintenance, the ESAB Shield-Bright 2209 Flux Core Stainless Steel MIG Wire provides the confidence and performance you need to achieve exceptional results. Experience the difference of premium welding consumables designed for professionals who demand the best.

Features
Duplex Stainless Steel Compatibility: Specifically designed for welding 2209 duplex stainless steel, ensuring optimal mechanical and corrosion resistance properties
All-Position Welding Capability: Versatile performance in all welding positions, enhancing flexibility and efficiency in diverse applications
Superior Arc Stability: Consistent arc performance for uniform weld deposits and reduced spatter
Excellent Slag Detachability: Minimises post-weld cleanup, saving time and labour
Consistent Wire Feed: Smooth and reliable feeding for uninterrupted welding operations
High Corrosion Resistance: Ideal for applications in harsh environments, including marine and chemical processing
High Strength Weld Deposits: Delivers robust welds with exceptional mechanical properties
Low Spatter Formation: Reduces cleanup and improves weld appearance
Advanced Flux Formulation: Ensures consistent weld quality and performance
Meets Industry Standards: Manufactured to meet or exceed relevant industry standards for quality and performance

Ordering

















Part No.Description35HC12982VShield-Bright 2209 1.2mm 15kg VP35HC12560VShield-Bright 2209 1.2mm 4 x 5kg

Applications
Fabrication of chemical processing equipment
Construction and repair of offshore platforms
Welding of marine components and structures
Manufacturing of pressure vessels and storage tanks
General fabrication of duplex stainless steel components
Welding of desalination plant components.

Ready to experience the superior performance of ESAB Shield-Bright 2209 Flux Core Stainless Steel MIG Wire? Elevate your welding projects with the industry's leading duplex stainless steel solution.

See full description
Specifications for Shield-Bright 2209 Flux Core Stainless Steel MIG Wire - VP, 1.2mm
  • Weight
    15kg
  • Diameter
    1.2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome