Weldiber SG2 G3Si1 Mild Steel MIG Wire - 15Kg - 0.8mm

Weldiber SG2 G3Si1 Mild Steel MIG Wire - 15Kg - 0.8mm

Order Code: ZT5687374S

£45.99 Inc VAT (20%)
£49.998% off


Description

Benefits

Enhanced Weld Quality: Achieve strong, clean, and consistent welds
Increased Productivity: Minimise downtime with smooth feeding and reduced spatter
Improved Efficiency: Stable arc and consistent performance streamline welding operations
Reliable Performance: Dependable quality for professional welding tasks
Cost-Effective: Reduced rework and cleanup translate to cost savings

Parweld Weldiber SG2 G3Si1 Mild Steel MIG Wire: Precision Welding for Superior Results
The Parweld Weldiber SG2 G3Si1 Mild Steel MIG Wire is a premium-grade solution engineered for professionals demanding consistent, high-quality welds. This wire, conforming to the G3Si1 classification, is meticulously manufactured to deliver exceptional arc stability, minimal spatter, and superior weld integrity. Ideal for a broad range of mild steel applications, the Parweld Weldiber SG2 G3Si1 MIG wire is your reliable partner for achieving flawless results every time.

Crafted with precision, this wire ensures smooth feeding and consistent performance, minimising downtime and maximising productivity. Whether you're working on fabrication, automotive repairs, or structural steel projects, the Parweld Weldiber SG2 G3Si1 wire offers the versatility and reliability required for demanding welding tasks. Its consistent chemical composition and precise diameter control contribute to a stable arc, reducing the risk of defects and ensuring strong, durable welds.

Experience the difference that quality makes. The Parweld Weldiber SG2 G3Si1 Mild Steel MIG Wire is designed to meet the rigorous standards of professional welders, providing a dependable solution for achieving exceptional weld quality and efficiency. When you need a reliable mild steel MIG wire that delivers consistent results, choose Parweld Weldiber SG2 G3Si1.

Features
G3Si1 Classification: Meets industry standards for high-quality mild steel welding
Consistent Chemical Composition: Ensures stable arc and predictable weld properties
Precise Diameter Control: Facilitates smooth feeding and minimises feeding issues
Minimal Spatter: Reduces cleanup time and improves weld appearance
Superior Arc Stability: Enhances control and precision during welding
High-Quality Manufacturing: Guarantees reliable performance and consistent quality
Available in Various Spool Sizes: Cater to diverse project needs and welding volumes
Suitable for a Wide Range of Mild Steel Applications: Versatility for many projects

Ordering





















Part No.DescriptionWBR-15080.8mmWBR-15101.0mmWBR-15121.2mm

Applications
General fabrication of mild steel structures
Automotive repair and restoration
Structural steel welding projects
Metal furniture manufacturing
Agricultural equipment repairs
Industrial maintenance and repairs
Robotic welding applications
Sheet metal welding projects

Specifications























































Weight15 kgMaterialMild SteelTemperature-40ºCSpoolS300Shielding GasPure ArgonCurrent TypeDC+Elongation27% Tensile Strength MPa565Yield Strength MPa455Impact Energy ISO-V98J, 101J, 94JGradeER70S-6Conforms ToAWS A5.18 ER70S-6, EN ISO 14341-A, EN ISO G 42 3 C1 3Si1, EN ISO G 42 4 M21 3Si1Set SizeSingle Box

Ready to experience the superior performance of Parweld Weldiber SG2 G3Si1 Mild Steel MIG Wire? Elevate your welding projects with precision and reliability. Browse our selection and order your Parweld Weldiber SG2 G3Si1 MIG Wire today for exceptional welding results. Don't settle for less; choose Parweld for quality you can trust.

See full description
Specifications for Weldiber SG2 G3Si1 Mild Steel MIG Wire - 15Kg - 0.8mm
  • Material
    Mild Steel
  • Weight
    15kg
  • Diameter
    0.8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome