XP ER 310 Stainless Wire (1.0mm) 15Kg

XP ER 310 Stainless Wire (1.0mm) 15Kg

Order Code: ZT5594709S

£229.99 Inc VAT (20%)


Description

KEY FEATURES AND APPLICATIONS 10 is primarily used for welding high temperature austenitic stainless steel of type AISI 310S. This material offers good scaling resistance in air, for example up to 1150°C.
Corrosion Resistance
This material is used for high temperature applications. The corrosion resistance at wet condition is moderate.

Specifications for XP ER 310 Stainless Wire (1.0mm) 15Kg
  • Weight
    15kg
  • Diameter
    1.0mm
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome