XP ER 316LSi Stainless Wire (0.8mm) 15Kg

XP ER 316LSi Stainless Wire (0.8mm) 15Kg

Order Code: ZT5594747S

£179.99 Inc VAT (20%)


Description

KEY FEATURES AND APPLICATIONS 316LSi is for welding austenitic stainless steels of type 18 Cr 12 Ni 2.0 Mo or similar molybdenum allotted acid resisting steels. The filler metal is also suitable for welding titanium & niobium stabilized steels such as ASTM 316Ti in cases where the construction is used at temperatures not exceeding 400°C. The higher silicon content improves bead appearance, arc stability and weld metal flow.
Corrosion Resistance
Excellent resistance to corrosion, pitting and intergranular corrosion in general and diluted acidic conditions. The resistance to intergranular corrosion is good in chloridic environments. PRE (Pitting Resistance Equivalent) is 25.

See full description
Specifications for XP ER 316LSi Stainless Wire (0.8mm) 15Kg
  • Wire Diameter
    0.8mm
  • Weight
    15kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome