XP HF600 TIG Wire (1.6mm) 5Kg

XP HF600 TIG Wire (1.6mm) 5Kg

Order Code: ZT5594804SCopy

£139.99 Inc VAT (20%)


Description

KEY FEATURES AND APPLICATIONS
• High-alloyed solid 600 series wire for hardfacing and overlay of C-Mn steels.
• Provides excellent resistance to abrasion, impact and heat.
• This alloy deposits a martensitic structured weld-metal.
• Depending on the base material, preheating in the range of 300°C to 400°C may be required.
• Commonly used in hardfacing applications within the earthmoving, quarrying and agricultural sectors.

See full description
Specifications for XP HF600 TIG Wire (1.6mm) 5Kg
  • Product Type
    TIG Wire
  • Weight
    5kg
  • Diameter
    1.6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome