M14X2.0 Flexible Backing Pad for 125mm Disc (Diy)

M14X2.0 Flexible Backing Pad for 125mm Disc (Diy)

Order Code: ZT1025068X

£1.99 Inc VAT (20%)


Description

Flexible backing pad ideal for fibre discs. For portable and air disc grinders and sanders. DIY use only.

Thread size:
M10 x 1.5 for 100mm disc. Max speed: 15,300rpm.
M14 x 2.0 for 115mm disc. Max speed: 13,300rpm.
M14 x 2.0 for 125mm disc. Max speed: 12,500rpm.

See full description
Specifications for M14X2.0 Flexible Backing Pad for 125mm Disc (Diy)
  • Material
    Rubber
  • Type
    Backing Pad
  • Pad Adhesion Type
    Quick Change
  • Pad Diameter
    125mm
  • Thread Size
    M14x2
  • Maximum RPM
    12,500rpm
  • Hole Configuration
    0

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome