Specifications for Wheel 4BT9 100-6-1-20 B126 PHT C75
  • Suitable For
    Tool Machine
  • External Diameter
    100mm
  • Grit Size
    B 126
  • Hole Diameter
    20mm
  • Shape
    4BT9
  • Applications
    Sharpening
    Finishing
    Working On Edges
  • Width, Abrasive Belt
    6mm
  • Coating
    1mm
  • Application
    Working On Edges

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome