300X2.8X25.4-T41 NOR-SB4 A36P Cutting Disc
0
1

300X2.8X25.4-T41 NOR-SB4 A36P Cutting Disc

Order Code: ZT1427363S

£5.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Quick cutting on low power machines with a clean and straight result.

Features and Benefits
• High performance grains make this disc an allround high quality cutting disc for the industry
• Mechanical reinforcement for cutting metal and inox safely

Typical Applications
• Cutting

See full description
Specifications for 300X2.8X25.4-T41 NOR-SB4 A36P Cutting Disc
  • Disc Diameter
    300mm
  • Abrasive Material
    Aluminium Oxide
  • Grit
    36
  • MFR Part No.
    66252833211
  • Applications
    Cutting
  • Bore
    25.4mm
  • Centre Hole
    Straight Hole
  • Thickness
    2.8mm
  • Type
    Type 41
  • Grain Designation
    A36P
  • Diameter
    300mm
  • Suitable For
    Steel
  • Grade
    Medium
  • Series
    Super Bleue 4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome