POLINOX drums PNL - Aluminium oxide A version

POLINOX drums PNL - Aluminium oxide A version


Select
Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

POLINOX grinding drums are especially well suited to work on large surfaces. The non-woven abrasive flaps are arranged radially. A long tool life is achieved through the very dense packing of the flaps.

Feature Attributes

Width:
100mm
Suitable For:
Drum Grinders
Abrasive Material:
Aluminium Oxide A
Hole Diameter:
19 mm
External Diameter:
100 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome