Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Sanding Abrasives
Hook 'n' Loop Backed Discs & Sheets
125MM Hook-N-Loop Backed Sanding Discs Plain P120
By Kennedy
View all 1 reviews
Order Code:
ZT1033298X
£0.59
each
Inc VAT (20%)
£2.95 minimum order value
£0.69
14% off
Quantity
Price
Discount
1 - 49
£0.59
0%
50 - 99
£0.57
3.5%
100 - 199
£0.54
8.5%
200 - 499
£0.52
12%
500 +
£0.50
15.5%
5
Add to basket
Minimum order quantity: 5.
Get it on
Tue, 24th Dec
In Stock
GBP
2.95
https://www.zoro.co.uk/shop/abrasives/hook-n-loop-backed-discs-and-sheets/125mm-hook-n-loop-backed-sanding-discs-plain-p120/p/ZT1033298X
Add to quotation
Schedule an order and save 5%
View all Hook 'n' Loop Backed Discs & Sheets
Description
Diameter: 125mm.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 125MM Hook-N-Loop Backed Sanding Discs Plain P120
MFR Part No.
2.1999
Abrasive Material
Aluminium Oxide
Grit
P120
Backing Material
Paper
Disc Size
125mm
Vacuum Hole Design
No Hole
Size
125mm
Model Number
2.2
Grade
Fine
Mounting Type
Hook & Loop
Diameter
125mm
Disc Type
Coated Disc
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome