QUICK ON Box Holder, HxWxD 153 X 154 X 231mm, Jet Black

QUICK ON Box Holder, HxWxD 153 X 154 X 231mm, Jet Black

Order Code: ZT2728254SCopy

£123.99 Inc VAT (20%)


Description

QUICK ON box holder, HxWxD 153 x 154 x 231 mm, jet black. Supplied = pre-assembled, final assembly by customer. Width = 154 mm. Height = 153 mm. Depth = 231 mm. Colour = jet black RAL 9005. Product type = accessories for machine protective fencing. The QUICK ON system provides a wide range of accessories that ensure safety equipment can be kept clean and tidy. The organisation system is a practical everyday aid that help to ensure all documents, tools and information can be found in the right place. Unnecessary delays and downtime are minimised. The QUICK ON box holder is intended for use together with the QUICK ON storage shelf. Please note: no assembly on protective fencing possible. Assembly on the storage shelf is very easy using the fastening tabs already provided.

See full description
Specifications for QUICK ON Box Holder, HxWxD 153 X 154 X 231mm, Jet Black
  • Colour
    Jet Black
  • Depth
    231mm
  • Width
    154mm
  • Height
    153mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome