RB377YX - 100 X 1220MM Heavy and Semi-flexible Aluminium Oxide Abrasive Cloth Belt - P80.
0
1

RB377YX - 100 X 1220MM Heavy and Semi-flexible Aluminium Oxide Abrasive Cloth Belt - P80.

Order Code: ZT1188623X

£5.69 Inc VAT (20%)
£5.995% off


Description

Product Benefits:

• Special aluminium oxide grain mix provides high stock removal rates in the coarse grit range.

• Very constant surface quality in the fine grit range.

• Polyester/cotton cloth backing ensures smooth running for belts and wide belts.

• Universal use for dry and wet grinding.

Applications:

• Flat grinding on stationary belt and wide belt grinding machines.

• Centreless grinding of tubes, rollers and bars on stationary belt grinding machines.

• Deburring of stampings out of steel and stainless steel and castings out of aluminium and out of other non-ferrous metals on stationary grinding machines or hand-held belt grinders.

Image is for Illustrative Purposes Only. Please Refer To Product Description.

See full description
Specifications for RB377YX - 100 X 1220MM Heavy and Semi-flexible Aluminium Oxide Abrasive Cloth Belt - P80.
  • Abrasive Material
    Aluminium Oxide
  • Grit
    P80
  • MFR Part No.
    6063086
  • Length
    1220mm
  • Backing Material
    Weighted Cloth
  • Width
    100mm
  • Series
    RB377YX
  • Bonding
    Resin
  • Application
    Blending
    Deburring
    Refining
  • Colour
    Red
  • Compatible Materials
    Leather
    Metal Composites
    Non-Ferrous Metals
    Steel
    Wood
  • Compatible With
    File Belt Sanders
  • Grit Grade
    Coarse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome