Quantity | Price | Discount |
---|---|---|
1 - 24 | £19.99 | 0% |
25 - 49 | £19.19 | 4% |
50 - 99 | £18.39 | 8% |
100 + | £17.59 | 12% |
Product Name | Price |
---|
Cup Whl 50 ETT 125-25 A16 SG Steel OX/M14 | 16 | Chamfering,Deburring,Surface Grinding,Work On Weld Seams | ETT / 11 / T11 | 51 mm | Qty of 2 for £105.98Inc VATOrder in multiples of 2 Get it in 12-15 days | |
Cup Whl 50 ETT 110-20 A16 SG Steelox | 16 | Chamfering,Deburring,Surface Grinding,Work On Weld Seams | ETT / 11 / T11 | 55 mm | Qty of 2 for £53.98Inc VATOrder in multiples of 2 Get it in 12-15 days | |
Cup Whl 50 ETT 110-20 C16 SG Cast + Stone | 16 | Chamfering,Deburring,Surface Grinding | ETT / 11 / T11 | 55 mm | Qty of 2 for £65.98Inc VATOrder in multiples of 2 Get it in 12-15 days | |
Cup Whl 50 ETT 110-20 C24 SG Cast + Stone | 24 | Chamfering,Deburring,Surface Grinding | ETT / 11 / T11 | 55 mm | Qty of 2 for £55.98Inc VATOrder in multiples of 2 Get it in 12-15 days | |
Cup Whl 50 ETT 110-20 A 24 SG Steelox | 24 | Chamfering,Deburring,Surface Grinding,Work On Weld Seams | ETT / 11 / T11 | 55 mm | Qty of 2 for £53.98Inc VATOrder in multiples of 2 Get it in 12-15 days | |
Cup Whl 50 ETT 110-20 C30 SG Cast + Stone | 30 | Chamfering,Deburring,Surface Grinding | ETT / 11 / T11 | 55 mm | Qty of 2 for £55.98Inc VATOrder in multiples of 2 Get it in 12-15 days | |
Cup Whl 50 ETT 80-8 A36 SG Steelox | 36 | Chamfering,Deburring,Surface Grinding,Work On Weld Seams | ETT / 6 / T6 | 27 mm | Qty of 5 for £99.95Inc VATOrder in multiples of 5 Get it in 12-15 days | |
Cup Whl 50 ETT 110-20 A36 SG Steelox | 36 | Chamfering,Deburring,Surface Grinding,Work On Weld Seams | ETT / 11 / T11 | 55 mm | Qty of 2 for £53.98Inc VATOrder in multiples of 2 Get it in 12-15 days | |
Cup Whl 50 ETT 110-20 C60 SG Cast + Stone | 60 | Chamfering,Deburring,Surface Grinding | ETT / 11 / T11 | 55 mm | Qty of 2 for £55.98Inc VATOrder in multiples of 2 Get it in 12-15 days | |
Cup Whl 50 ETT 80-8 A80 SG Steelox | 80 | Chamfering,Deburring,Surface Grinding,Work On Weld Seams | ETT / 6 / T6 | 27 mm | Qty of 5 for £99.95Inc VATOrder in multiples of 5 Get it in 12-15 days | |
Cup Whl 50 ETT 80-8 C80 SG Cast + Stone | 80 | Chamfering,Deburring,Surface Grinding | ETT / 6 / T6 | 27 mm | Qty of 5 for £99.95Inc VATOrder in multiples of 5 Get it in 12-15 days |
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy