Power Tape Silver 50mm x 25M - LOC-297328

Power Tape Silver 50mm x 25M - LOC-297328

Order Code: ZT5428441S

£14.99 Inc VAT (20%)


Description

Power Tape, Length 25 Metre, Width 50mm, Silver, Loctite

Specifications for Power Tape Silver 50mm x 25M - LOC-297328
  • Width
    50mm
  • Length
    25m
  • Product Type
    Industrial
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome