Glass Cloth Electrical Tape 69 MC7 30 mm x 33 M 1 Roll

Glass Cloth Electrical Tape 69 MC7 30 mm x 33 M 1 Roll

Order Code: ZT5134669S

£49.99 Inc VAT (20%)


Description

Thermosetting, silicon adhesive provides an increased bond at high temperatures
Glass cloth backing optimally resists resist shrinking and burning
Used as a coil cover, anchor, banding, core, layer and crossover insulation
Printable and provides high mechanical strength and excellent performance by withstanding high temperatures
Withstands a temperature range of 32 to 392 �F (0 to 200 �C)
UL Listed, Mil-I-19166C, CSA Certified and RoHS 2011/65/EU Compliant


Suggested Applications

See full description
Specifications for Glass Cloth Electrical Tape 69 MC7 30 mm x 33 M 1 Roll
  • Length
    33m
  • Material
    Glass cloth
  • Width
    30mm
  • Product Type
    Electrical Tape
  • Standards Met
    UL Listed
    CSA Certified

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome