Scotchweld Nylon Bonder DP8910NS Black 45 ml Duopak

Scotchweld Nylon Bonder DP8910NS Black 45 ml Duopak

Order Code: ZT5137878S

£23.99 Inc VAT (20%)
£24.994% off


Description

Structurally bonds to nylon (polyamides) without the need for extensive surface preparation such as plasma or flame treatment
Excellent adhesion to aluminum, stainless steel and other metals that are commonly joined to nylon
Excellent high temperature performance at 85?C (185�F) and elevated humidity environments
Enhanced flexibility, elongation and impact strength
10 minute work life with 23 minutes to structural strength
Contains 250 micron (0.010 inch) spacer beads to control bond line thickness


Suggested Applications
Automotive and specialty vehicle under-hood applications
Composite part manufacturing
EV batteries
Sporting goods and equipment

See full description
Specifications for Scotchweld Nylon Bonder DP8910NS Black 45 ml Duopak
  • Product Type
    Nylon Bonder
  • Colour
    Black
  • Compatible Materials
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome