Deep Gap Filler 1 litre EVBRMDEEP1

Deep Gap Filler 1 litre EVBRMDEEP1

Order Code: ZT1278040P

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.445%
10 - 19£9.8910%
20 +£9.3415%


Description

Everbuild Deep Gap Filler is a revolutionary filler that is formulated using ceramic spheres that fill most holes and cracks, especially deep holes up to 50mm. Works in just one quick application with no need for secondary filling to level off. Deep Gap Filler will not shrink, sag or crack and dries to a light grey finish. It gives a smooth finish, requiring little or no sanding and can be ready to paint or wallpaper in just 30 minutes. It can be used for repairs to wood, plaster, masonry, cement, stone, brick and rendering. Size 1 litre.

See full description
Specifications for Deep Gap Filler 1 litre EVBRMDEEP1
  • MFR Part No.
    RMDEEP1
  • Type
    Ready-Mixed
  • Colour
    Light Grey
  • Pack Type
    Tub
  • Size
    1000ml
  • Filler Type
    Ready-Mixed
  • Use
    Multipurpose

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome