High-performance Wood Filler Natural 1kg

High-performance Wood Filler Natural 1kg

Order Code: ZT1291317P

£21.99 Inc VAT (20%)


Description

The Ronseal RSLHPWFN1KG is supplied in a tub with re-sealable lid. Colour - Natural.Size: 1 kg.

Specifications for High-performance Wood Filler Natural 1kg
  • Colour
    Natural
  • Size
    1kg
  • Pack Quantity
    1
  • Product Type
    Wood Filler

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome