Pro Fill 500g

Pro Fill 500g

Order Code: ZT1278024P

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 +£13.156%


Description

The Everbuild Pro-Fill 500g is a 2-part high performance filler for joinery, decorating and building applications. The light grey Pro-Fill filler is suitable for repairing most building materials including concrete, metal, wood, and GRP.Pro-Fill has a rapid-cure, non-tack surface which is then easy to sand. Specifications: Colour: Light Grey.Size: 500g.

Specifications for Pro Fill 500g
  • MFR Part No.
    PROFILL5
  • Colour
    Light Grey
  • Type
    Ready-Mixed
  • Filler Type
    Ready-Mixed
  • Use
    Multipurpose
  • Pack Type
    Tub
  • Size
    0.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome