Double Sided Copper Emi Shielding Tape 1182 19MM x 3.7M

Double Sided Copper Emi Shielding Tape 1182 19MM x 3.7M

Order Code: ZT5133681S

£42.99 Inc VAT (20%)


Description

Unique adhesive creates secure contact with the application surface
Suitable for bonding 2 surfaces together physically and electrically
Flame-retardant
Rated for 600V applications
UL Listed and RoHS 2011/65/EU Compliant



Suggested Applications

See full description
Specifications for Double Sided Copper Emi Shielding Tape 1182 19MM x 3.7M
  • Material
    Copper
  • Width
    19mm
  • Standards Met
    UL Listed
  • Length
    3.7m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome