Heat Tabbing Tape 5081 10 mm X365 M

Heat Tabbing Tape 5081 10 mm X365 M

Order Code: ZT5135794SCopy

£89.99 Inc VAT (20%)


Description

Provides a reliable means of liner removal in a production environment
Has a matte finish on the exposed surface to enhance slip and handling characteristics
Since product performance will depend on actual conditions within a specific application, it is essential that the user evaluate the 3M product to determine whether it is fit for a particular material purpose and suitable for the user�s method of application
Works on most 3M� Acrylic Plus Tapes and 3M� Acrylic Foam Tapes




Suggested Applications

See full description
Specifications for Heat Tabbing Tape 5081 10 mm X365 M
  • Width
    10mm
  • Product Type
    Heat Tabbing Tape
  • Length
    365m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome